Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 10011990

  • Zoro # G916497519


product price: $369.99
/ea
Sold in multiples of 4 for $1,479.96
Free Shipping & Returns

Key Features

Max. Operating Temp.
200 Degrees F
Adhesive Material
Acrylic
Label Finish
Matte
Labels per Roll
4,610
Label Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10011990
Zoro #
G916497519
UPC #
-
Country of Origin
United States

Dimensions

Label Width
3 in
Roll Dia.
7.901575 in
Label Height
1 in
Core Diameter
3 in

Details

Item
Barcode Printer Labels
Max. Operating Temp.
200 Degrees F
Adhesive Material
Acrylic
Label Finish
Matte
Labels per Roll
4,610
Printer Compatibility
Industrial Label Printer
Label Format
Roll
Application Temperature - Minimum
45 Degrees F
Rolls per Case
4
For Print Method
Thermal Transfer
Label Material
Polypropylene
Label Color
White
Min. Temperature
-65 Degrees F
Adhesive Type
Permanent

Description

Barcode Printer Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.