Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 10021230

  • Zoro # G316497485


product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns

Key Features

Label Finish
Smooth Coated
Labels per Roll
1,500
Label Width
4 in
Label Material
Paper
Min. Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10021230
Zoro #
G316497485
UPC #
-
Country of Origin
United States

Dimensions

Label Width
4 in
Core Diameter
3 in
Roll Dia.
7.799213 in
Label Height
4 in

Details

Item
Barcode Printer Labels
Label Finish
Smooth Coated
Labels per Roll
1,500
Label Material
Paper
Min. Temperature
0 Degrees F
Rolls per Case
4
Adhesive Material
Acrylic
Printer Compatibility
Industrial Label Printer
Adhesive Type
Permanent
Label Color
White
Max. Operating Temp.
180 Degrees F
Label Format
Roll
Application Temperature - Minimum
25 Degrees F
For Print Method
Thermal Transfer

Description

Barcode Printer Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.