Ballpoint Pen, Clear, Non-Erasable, PK48
- Mfr # 22148
- Zoro # G424146459
product price:Â
$
24.59
/pk of 48, $0.51/ea
Sold in multiples of 24Â pks for
$590.16
Key Features
Series
Z-Grip
Toxicity
Non-Toxic
Barrel Material
Plastic
Barrel Color
Clear
Features
Latex-Free Cushion, Low Viscosity Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22148
- Zoro #
- G424146459
- UPC #
- 00045888221482
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Latex-Free Cushion, Low Viscosity Ink
Details
- Series
- Z-Grip
- Toxicity
- Non-Toxic
- Barrel Material
- Plastic
- Barrel Color
- Clear
- Features
- Latex-Free Cushion, Low Viscosity Ink
- Cartridge Type
- Non-Pressurized
- Pen Grip
- Cushioned
- Clip Type
- Pocket Clip
- Item
- Ballpoint Pen
- Number of Markers
- 48
- Pen Tip
- 1 mm
- Erasable
- Non-Erasable
- Tip Type
- Medium
- Includes Pen Cushion
- Cushion Included
- Ink Type
- Ballpoint
- Refillable
- Non-Refillable
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Cushioned, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Z-Grip, Features Latex-Free Cushion, Low Viscosity Ink, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.