Ballpoint Pen, Clear, Non-Erasable, PK48
- Mfr # 22248
- Zoro # G024146965
product price:Â
$
25.25
/pk of 48, $0.53/ea
Sold in multiples of 24Â pks for
$606.00
Key Features
Pen Grip
Cushioned
Barrel Color
Clear
Erasable
Non-Erasable
Features
Latex-Free Cushion, Low Viscosity Ink
Barrel Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22248
- Zoro #
- G024146965
- UPC #
- 00045888222489
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Latex-Free Cushion, Low Viscosity Ink
Details
- Pen Grip
- Cushioned
- Barrel Color
- Clear
- Erasable
- Non-Erasable
- Features
- Latex-Free Cushion, Low Viscosity Ink
- Barrel Material
- Plastic
- Tip Type
- Medium
- Cartridge Type
- Non-Pressurized
- Toxicity
- Non-Toxic
- Pen Tip
- 1 mm
- Clip Type
- Pocket Clip
- Includes Pen Cushion
- Cushion Included
- Series
- Z-Grip
- Ink Type
- Ballpoint
- Number of Markers
- 48
- Item
- Ballpoint Pen
- Refillable
- Non-Refillable
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Cushioned, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Z-Grip, Features Latex-Free Cushion, Low Viscosity Ink, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.