Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zebra Pen DesktopPrinter, SingleColor ZD6A042-311L01EZ

DesktopPrinter, SingleColor (Discontinued)

  • Mfr # ZD6A042-311L01EZ
  • Zoro # G410789950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6A042-311L01EZ
Zoro #
G410789950
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Overall Width
8 in
Battery Size
2,750 mAh
Overall Height
7 1/2 in
Max. Ribbon Length
243 ft
For Core Dia.
1/2 in, 1 in
Overall Depth
10 1/2 in
Max. Print Width
4.09 in

Details

Printer Connectivity
Bluetooth, Ethernet, Serial, USB, WiFi
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Printer Series
ZD621
Voltage
100 to 240V AC
Warranty
2 yr
Color Printing Capability
Single Color
Standards
Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Item
Desktop Printer
Print Speed
8 in/sec
Power Source
2,750 mAh Battery, Electrical AC Supply
Printer Resolution
203 dpi
Dispensing Style
Dispenser, Peel Off
Weight
5.5 lb
Barcode Printer Type
Desktop
Printer Type
Standard Desktop
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Screen Type
Push Button
Print Technology
Direct Thermal, Thermal Transfer
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Battery Capacity
2,750 mAh

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Dispenser, Peel Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 10 1/2 in Overall Depth, 7 1/2 in Overall Height, 8 in Overall Width, 5.5 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.