Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BarcodePrinterLabels, DirectThermal, White

  • Mfr # 10000297

  • Zoro # G016497594


product price: $300.99
/ea
Sold in multiples of 8 for $2,407.92
Free Shipping & Returns

Key Features

Roll Dia.
8 in
Application Temperature - Minimum
-40 Degrees F
For Print Method
Direct Thermal
Label Height
1 1/4 in
Min. Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10000297
Zoro #
G016497594
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
8 in
Label Height
1 1/4 in
Label Width
2 1/4 in
Core Diameter
3 in

Details

Item
Barcode Printer Labels
Application Temperature - Minimum
-40 Degrees F
For Print Method
Direct Thermal
Min. Temperature
-65 Degrees F
Printer Compatibility
Industrial Label Printer
Max. Operating Temp.
131 Degrees F
Adhesive Type
Permanent
Adhesive Material
Acrylic
Label Format
Roll
Label Finish
Smooth Coated
Label Material
Paper
Label Color
White
Labels per Roll
4,350
Rolls per Case
8

Description

Barcode Printer Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.