Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 10018339

  • Zoro # G416497453


product price: $814.99
/ea
Sold in multiples of 4 for $3,259.96
Free Shipping & Returns

Key Features

Printer Compatibility
Industrial Label Printer
Label Material
Polyester
Max. Operating Temp.
302 Degrees F
Application Temperature - Minimum
50 Degrees F
Adhesive Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10018339
Zoro #
G416497453
UPC #
-
Country of Origin
United States

Dimensions

Label Width
4 in
Label Height
1 1/2 in
Core Diameter
3 in
Roll Dia.
7.901579 in

Details

Item
Barcode Printer Labels
Printer Compatibility
Industrial Label Printer
Label Material
Polyester
Max. Operating Temp.
302 Degrees F
Application Temperature - Minimum
50 Degrees F
Adhesive Type
Permanent
Label Finish
Gloss
For Print Method
Thermal Transfer
Labels per Roll
3,800
Min. Temperature
-40 Degrees F
Adhesive Material
Acrylic
Rolls per Case
4
Label Format
Roll
Label Color
White

Description

Barcode Printer Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.