Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 10022945

  • Zoro # G216497479


product price: $213.99
/ea
Sold in multiples of 4 for $855.96
Free Shipping & Returns

Key Features

For Print Method
Thermal Transfer
Label Width
3 in
Core Diameter
3 in
Roll Dia.
6.299213 in
Label Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10022945
Zoro #
G216497479
UPC #
-
Country of Origin
United States

Dimensions

Label Width
3 in
Core Diameter
3 in
Roll Dia.
6.299213 in
Label Height
1 in

Details

Item
Barcode Printer Labels
For Print Method
Thermal Transfer
Label Material
Paper
Adhesive Type
Removable
Labels per Roll
3,000
Printer Compatibility
Industrial Label Printer
Adhesive Material
Acrylic
Max. Operating Temp.
180 Degrees F
Label Format
Roll
Rolls per Case
4
Label Color
White
Label Finish
Smooth Coated
Min. Temperature
-65 Degrees F
Application Temperature - Minimum
40 Degrees F

Description

Barcode Printer Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.