Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BarcodePrinterLabels, ThermalTransfer

  • Mfr # 10023178

  • Zoro # G416497804


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Label Material
Polyester
Printer Compatibility
Desktop Label Printer
Roll Dia.
4 in
Rolls per Case
1
For Print Method
Thermal Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10023178
Zoro #
G416497804
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
4 in
Label Height
1 in
Label Width
3 in
Core Diameter
1 in

Details

Item
Barcode Printer Labels
Label Material
Polyester
Printer Compatibility
Desktop Label Printer
Rolls per Case
1
For Print Method
Thermal Transfer
Adhesive Material
Rubber
Application Temperature - Minimum
40 Degrees F
Max. Operating Temp.
176 Degrees F
Label Color
Silver
Min. Temperature
-40 Degrees F
Label Finish
Matte
Label Format
Roll
Labels per Roll
1,500
Adhesive Type
Permanent

Description

Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 3 in, Label Height 1 in, Label Color Silver, Label Format Roll, Labels per Roll 1,500, Rolls per Case 1, Roll Dia. 4 in, Label Material Polyester, Adhesive Material Rubber, Label Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.