Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 17157

  • Zoro # G316497805


product price: $1,227.99
/ea
Sold in multiples of 12 for $14,735.88
Free Shipping & Returns

Key Features

Label Format
Roll
Max. Operating Temp.
302 Degrees F
Label Finish
Gloss
Adhesive Type
Permanent
Rolls per Case
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17157
Zoro #
G316497805
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
5.000003 in
Label Width
2 in
Label Height
1 in
Core Diameter
1 in

Details

Item
Barcode Printer Labels
Label Format
Roll
Max. Operating Temp.
302 Degrees F
Label Finish
Gloss
Adhesive Type
Permanent
Rolls per Case
12
Labels per Roll
2,530
Adhesive Material
Acrylic
Application Temperature - Minimum
50 Degrees F
Label Material
Polyester
Label Color
White
Min. Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Printer Compatibility
Desktop Label Printer

Description

Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 2 in, Label Height 1 in, Label Color White, Label Format Roll, Labels per Roll 2,530, Rolls per Case 12, Roll Dia. 5.000003 in, Label Material Polyester, Adhesive Material Acrylic, Label Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.