
bLen Gel Pen, Medium 0.7 mm, Black; Blue Ink, White; Black Barrel, 6PK
Mfr # 49501
Zoro # G115661674
product price: $21.75
/pk 6, $3.63/eaKey Features
Barrel Color
(4) White; (2) Black
Tip Style
Conical
Marking Tool Product Group
bLen
Point Size
0.7 mm
Pen Type
Gel Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49501
Zoro #
G115661674
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Barrel Color
(4) White; (2) Black
Tip Style
Conical
Marking Tool Product Group
bLen
Pen Type
Gel Pen
Pen Grip
Smooth Rubber
Ink Color
(4) Black; (2) Blue
Marking Tool Color Family
Multicolor
Includes
(2) Black Refills; (2) Blue Refills
Item
Gel Pens
Description
The Zebra bLen retractable gel pen features an internal system that eliminates writing vibration. A lower center of gravity was established by placing a brass weight at the tip of the pen. The weight allows for a smooth and gentle touch to the paper, allowing you to experience a stress-free writing experience. It also features a noise-free design that eliminates gaps in each part inside the pen. Created in collaboration with nendo, a Japanese studio, the bLen Gel is not only pretty to look at, but can eliminate stress with its innovative design.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.