Shop ZEBRA PEN
See all product information
Create Account
DelGuard Mechanical Pencil 0.5mm White 1
- Mfr # 58691
- Zoro # G2549366
product price:Â
$
7.19
/ea
Sold in multiples of 90 for
$647.10
Key Features
Barrel Color
Black
Lead Color
White
Features
Unbreakable, Lightweight
Package Contents
DelGuard Mechanical Pencil 0.5mm White 1pk w Bonus Lead, Bonus Lead
Product Line
DelGuard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58691
- Zoro #
- G2549366
- UPC #
- -
- Country of Origin
- Japan
- Item
- DelGuard Mechanical Pencil 0.5mm White 1
- Barrel Color
- Black
- Lead Color
- White
- Features
- Unbreakable, Lightweight
- Package Contents
- DelGuard Mechanical Pencil 0.5mm White 1pk w Bonus Lead, Bonus Lead
- Product Line
- DelGuard
- Grip Type
- Textured, Comfort
- Pencil Point Type
- Fine
- Refillable
- Yes
Dimensions
- Lead Diameter
- 0.5 mm
Description
DelGuard Mechanical Pencil 0.5mm White 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.