Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zebra Pen DesktopPrinter, SingleColor ZD4A042-301W01EZ

DesktopPrinter, SingleColor (Discontinued)

  • Mfr # ZD4A042-301W01EZ
  • Zoro # G510789973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZD4A042-301W01EZ
Zoro #
G510789973
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 15/16 in
Font Size
Scalable
Battery Size
2,750 mAh
Overall Width
6 31/32 in
Max. Print Width
4.09 in
Max. Ribbon Length
243 ft
For Core Dia.
1/2 in, 1 in
Overall Depth
8 11/16 in

Details

Warranty
2 yr
Printer Series
ZD421
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Voltage
100 to 240V AC
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Color Printing Capability
Single Color
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Printer Connectivity
Bluetooth, Ethernet, USB, WiFi
Item
Desktop Printer
Power Source
2,750 mAh Battery, Electrical AC Supply
Barcode Printer Type
Desktop
Screen Type
Push Button
Weight
2.98 lb
Printer Resolution
203 dpi
Dispensing Style
Tear Off
Print Speed
6 in/sec
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Battery Capacity
2,750 mAh
Print Technology
Direct Thermal, Thermal Transfer
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Printer Type
Standard Desktop

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZD421, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 15/16 in Overall Height, 6 31/32 in Overall Width, 2.98 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.