Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zebra Pen DesktopPrinter, SingleColor ZD4A043-D01W01EZ

DesktopPrinter, SingleColor (Discontinued)

  • Mfr # ZD4A043-D01W01EZ
  • Zoro # G810789895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4A043-D01W01EZ
Zoro #
G810789895
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Overall Height
5 15/16 in
Battery Size
2,750 mAh
Overall Width
6 31/32 in
Overall Depth
8 11/16 in
For Core Dia.
1/2 in, 1 in
Max. Ribbon Length
243 ft
Max. Print Width
4.09 in

Details

Printer Connectivity
Bluetooth, Ethernet, USB, WiFi
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Item
Desktop Printer
Warranty
2 yr
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Voltage
100 to 240V AC
Printer Series
ZD421
Color Printing Capability
Single Color
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Barcode Printer Type
Desktop
Power Source
2,750 mAh Battery, Electrical AC Supply
Weight
2.98 lb
Screen Type
Push Button
Dispensing Style
Tear Off
Printer Resolution
300 dpi
Print Speed
4 in/sec
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Printer Type
Standard Desktop
Battery Capacity
2,750 mAh
Print Technology
Direct Thermal
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 4 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZD421, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 15/16 in Overall Height, 6 31/32 in Overall Width, 2.98 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.