Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zebra Pen DesktopPrinter, SingleColor ZD6A042-321L01EZ

DesktopPrinter, SingleColor (Discontinued)

  • Mfr # ZD6A042-321L01EZ
  • Zoro # G910789924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZD6A042-321L01EZ
Zoro #
G910789924
UPC #
-
Country of Origin
China

Dimensions

Battery Size
2,750 mAh
Overall Width
8 in
Font Size
Scalable
Overall Height
7 1/2 in
For Core Dia.
1/2 in, 1 in
Max. Print Width
4.27 in
Overall Depth
10 1/2 in
Max. Ribbon Length
243 ft, 984 ft

Details

Warranty
2 yr
Color Printing Capability
Single Color
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Standards
Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
Printer Connectivity
Bluetooth, Ethernet, Serial, USB, WiFi
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Voltage
100 to 240V AC
Printer Series
ZD621
Item
Desktop Printer
Weight
5.5 lb
Power Source
2,750 mAh Battery, Electrical AC Supply
Barcode Printer Type
Desktop
Dispensing Style
Cutter
Print Speed
8 in/sec
Printer Resolution
203 dpi
Printer Type
Standard Desktop
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Print Technology
Direct Thermal, Thermal Transfer
Battery Capacity
2,750 mAh
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Screen Type
Push Button

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.27 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Cutter Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 10 1/2 in Overall Depth, 7 1/2 in Overall Height, 8 in Overall Width, 5.5 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.