Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zebra Pen DesktopPrinter, SingleColor ZD6A043-D01L01EZ

DesktopPrinter, SingleColor (Discontinued)

  • Mfr # ZD6A043-D01L01EZ
  • Zoro # G010789923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6A043-D01L01EZ
Zoro #
G010789923
UPC #
-
Country of Origin
China

Dimensions

Battery Size
2,750 mAh
Font Size
Scalable
Overall Height
5 29/32 in
Overall Width
7 in
Max. Ribbon Length
243 ft, 984 ft
Overall Depth
8 11/16 in
Max. Print Width
4.27 in
For Core Dia.
1/2 in, 1 in

Details

Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Color Printing Capability
Single Color
Printer Connectivity
Bluetooth, Ethernet, Serial, USB, WiFi
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Warranty
2 yr
Item
Desktop Printer
Voltage
100 to 240V AC
Printer Series
ZD621
Standards
Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
Print Speed
6 in/sec
Printer Resolution
300 dpi
Weight
3.6 lb
Power Source
2,750 mAh Battery, Electrical AC Supply
Printer Type
Standard Desktop
Dispensing Style
Tear Off
Barcode Printer Type
Desktop
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Screen Type
Push Button
Print Technology
Direct Thermal
Battery Capacity
2,750 mAh
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.27 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 29/32 in Overall Height, 7 in Overall Width, 3.6 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.