F-301 Ballpoint Pen, Retractable, Fine 0.7 mm, Assorted Ink and Barrel Colors, 4PK
Mfr # 27174
Zoro # G316042692
product price: $10.99
/pk 4, $2.75/eaKey Features
Tip Style
Conical
Barrel Color
Stainless Steel/Black, Stainless Steel/Blue, Stainless Steel Green, Stainless Steel/Red
Pen Type
Ballpoint Pen
Marking Tool Product Group
F-301®
Pen Grip
Non-Slip Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27174
Zoro #
G316042692
UPC #
-
Country of Origin
Indonesia
Details
Tip Style
Conical
Barrel Color
Stainless Steel/Black, Stainless Steel/Blue, Stainless Steel Green, Stainless Steel/Red
Pen Type
Ballpoint Pen
Marking Tool Product Group
F-301®
Item
Ballpoint Pens
Pen Grip
Non-Slip Rubber
Marking Tool Color Family
Multicolor
Features
Airplane-Safe Ink
Description
The original 3-Series features a sleek, sophisticated appearance housed in a rugged steel body for lasting performance ideally sized for perfect pocket transportation. It features a metal clip for a secure clasp. Refillable with F-Refill series.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.