
Zebra Pen Compact F-301 Ballpoint Pen - 0.7 mm Pen Point Size - Black - Stainless Steel Barrel - 2-/ Pack
Mfr # 27412
Zoro # G2548745
product price: $5.49
/eaSold in multiples of 99 for $543.51
Key Features
Ink Color
Black
Pen Type
Ball Point
Point Size
0.7mm
Features
Long Lasting, Pocket Clip
Barrel Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27412
Zoro #
G2548745
UPC #
-
Country of Origin
Indonesia
Dimensions
Point Size
0.7mm
Pen Point Size
0.7 mm
Details
Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Features
Long Lasting, Pocket Clip
Barrel Material
Stainless Steel
Clip Material
Metal
Product Line
Compact
Product Model
F-301
Description
F-301 Compact Capped Ballpoint 0.7mm Bla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.