Zoro Homepage

F-301 Retractable Ballpoint 0.7mm Assorted 4pk

  • Mfr # 27174

  • Zoro # G2548736


product price: $8.99
/ea
Sold in multiples of 55 for $494.45

Key Features

Ink Color
Black, Blue, Red, Green
Pen Type
Ball Point
Point Size
0.7mm
Grip
Non-slip, Comfort
Features
Easy Glide, Durable, Non-slip, Corrosion Resistant, Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27174
Zoro #
G2548736
UPC #
-
Country of Origin
Indonesia

Dimensions

Point Size
0.7mm
Pen Point Size
0.7 mm

Details

Ink Color
Black, Blue, Red, Green
Pen Type
Ball Point
Item
Retractable Pen
Grip
Non-slip, Comfort
Features
Easy Glide, Durable, Non-slip, Corrosion Resistant, Clip
Barrel Material
Stainless Steel
Series
3
Retractable
Yes
Clip Material
Metal
Refillable
Yes
Product Line
STEEL
Pen Point
Fine

Description

F-301 Retractable Ballpoint 0.7mm Assort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.