
G-750 Gel Pen, Retractable, Medium 0.7 mm, Black; Blue Ink, Black Barrel, 2PK
Mfr # 49802
Zoro # G515661656
product price: $23.95
/pk 2, $11.98/eaKey Features
Tip Style
Conical
Marking Tool Product Group
G-750®
Marking Tool Color Family
Multicolor
Pen Type
Gel Pen
Pen Grip
Hexagonal Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49802
Zoro #
G515661656
UPC #
-
Country of Origin
China
Dimensions
Point Size
0.7 mm
Details
Tip Style
Conical
Marking Tool Product Group
G-750®
Item
Gel Pens
Marking Tool Color Family
Multicolor
Pen Type
Gel Pen
Pen Grip
Hexagonal Textured
Barrel Color
Black
Description
The Zebra G-750 collection is the definition of everyday premium. These pens' stylish brass barrels are molded with comfort in mind with a hexagonal design, and the knurled grips ensure superior writing stability. The rapid dry gel ink technology allows you to write confidently, without the worry of smears or smudges.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.