Gel Pen, Black, Non-Erasable, PK12
- Mfr # 46710
- Zoro # G824146387
product price:Â
$
19.69
/pk of 12, $1.64/ea
Sold in multiples of 48Â pks for
$945.12
Key Features
Clip Type
Pocket Clip
Features
Latex-Free Cushion, Quick-Drying Ink
Ink Type
Gel
Tip Type
Fine
Toxicity
Non-Toxic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46710
- Zoro #
- G824146387
- UPC #
- 10045888467108
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
- Latex-Free Cushion, Quick-Drying Ink
Details
- Clip Type
- Pocket Clip
- Features
- Latex-Free Cushion, Quick-Drying Ink
- Item
- Gel Pen
- Ink Type
- Gel
- Tip Type
- Fine
- Toxicity
- Non-Toxic
- Cartridge Type
- Non-Pressurized
- Barrel Color
- Black
- Pen Tip
- 0.5 mm
- Series
- SARASA X20
- Pen Grip
- Cushioned
- Includes Pen Cushion
- Cushion Included
- Barrel Material
- Plastic
- Erasable
- Non-Erasable
- Refillable
- Refillable
Description
Gel Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Cushioned, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series SARASA X20, Features Latex-Free Cushion, Quick-Drying Ink, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.