Zoro Homepage

Ink Pen/Stylus, Black, Ballpoint, PK2

  • Mfr # 33602

  • Zoro # G714795824


product price: $10.95
/pk 2, $5.48/ea

Key Features

Ink Color
Black
Pen Ink Color
Black
Series
StylusPen
Pen Grip
Textured Cushion
Pen Tip
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33602
Zoro #
G714795824
UPC #
00045888336025
Country of Origin
China

Dimensions

Pen Point Size
1 mm

Description

Ink Pen/Stylus, Pen Tip 1 mm, Barrel Material Metal, Barrel Color Black, Blue, Silver, Pen Grip Textured Cushion, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series StylusPen, Features Permanent Ink, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.