Mechanical Pencil, 0.5mm, Black
Mfr # 54011
Zoro # G2773443
product price: $3.39
/eaSold in multiples of 12 for $40.68
Key Features
Point Size
0.5 mm
Material
Plastic, Stainless Steel
Barrel Color
Black, Silver
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54011
Zoro #
G2773443
UPC #
045888540118
Country of Origin
Japan
Dimensions
Point Size
0.5 mm
Details
Item
Pencil
Material
Plastic, Stainless Steel
Barrel Color
Black, Silver
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Lead Color
Standard
Features
Lightweight, Non-slip, Eraser
Product Series
3
Clip Material
Metal
Product Line
Steel
Grip Type
Textured
Barrel Material
Stainless Steel
Eraser Type
Non-Extendable
Lead Type
HB
Lead Extension
Click
Series
M-301
Irradiated
Non-Irradiated
Erasable
Erasable
Shape
Round
Package Type
Peggable Box
Includes Pen Cushion
Cushion Included
Number of Markers
1
Description
Mechanical, Pencil, Point Size 0.5 mm, Material Plastic, Stainless Steel, Barrel Color Black, Silver, Includes Eraser Eraser Included, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.