Mechanical Pencil, Black, Erasable, PK12
- Mfr # 52410
- Zoro # G024146521
product price:Â
$
6.29
/pk of 12, $0.52/ea
Sold in multiples of 96Â pks for
$603.84
Key Features
Package Type
Box
Includes
Metal Clip
Lead Extension
Click
Erasable
Erasable
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52410
- Zoro #
- G024146521
- UPC #
- 10045888524108
- Country of Origin
- China
Dimensions
- Point Size
- 0.7 mm
Details
- Item
- Mechanical Pencil
- Package Type
- Box
- Includes
- Metal Clip
- Lead Extension
- Click
- Erasable
- Erasable
- Shape
- Round
- Lead Type
- 2HB
- Material
- Plastic
- Includes Eraser
- Eraser Included
- Barrel Color
- Black
- Series
- Z-Grip
- Includes Pen Cushion
- Cushion Included
- Eraser Type
- Non-Extendable
- Shell Material
- Plastic
Description
Mechanical, Mechanical Pencil, Point Size 0.7 mm, Material Plastic, Barrel Color Black, Includes Eraser Eraser Included, Lead Color Standard, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.