
M/F 301 Stainless Steel Retractable Pen and Pencil Set, 0.7 mm Black Pen, 0.5 mm HB Pencil
Mfr # 57011
Zoro # G215661659
product price:Â $7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Ink Color
Black
Pen Type
Ballpoint Pen
Color
Black
Tip Style
Conical
Marking Tool Color Family
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57011
Zoro #
G215661659
UPC #
-
Country of Origin
India
Details
Ink Color
Black
Pen Type
Ballpoint Pen
Color
Black
Item
Pen & Pencil Gift Sets
Tip Style
Conical
Marking Tool Color Family
Black
Barrel Color
Stainless Steel/Black
Standards
AP Certified Nontoxic
Includes
Pen; Pencil
Description
The F-301 retractable ballpoint steel pen and the M-301 steel barrel mechanical pencil are both perfectly portable. Secure metal clip your pen and pencil will be there when you need it. Shorter length works well in shirt pockets. Pen is refillable with F-Refill. Effortless pencil refill process with standard lead refill.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.