Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mildliner Double Ended Highlighter Assorted 15pk

  • Mfr # 78115

  • Zoro # G2549533


product price: $19.19
/ea
Sold in multiples of 22 for $422.18

Key Features

Ink Color
Assorted
Features
Double Ended, Acid-free Ink, Water Resistant Ink, Translucent, Bleed Proof, Non-toxic
Width
0.02"
Depth
0.05"
Height
0.01"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78115
Zoro #
G2549533
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.02"
Depth
0.05"
Height
0.01"

Details

Item
Mildliner Double Ended Highlighter Assor
Ink Color
Assorted
Features
Double Ended, Acid-free Ink, Water Resistant Ink, Translucent, Bleed Proof, Non-toxic
Marker Point
Fine
Certifications & Standards
ACMI Certified AP Nontoxic
Clip Material
Plastic
Product Type
Marker
Marker Point Style
Bullet, Chisel
Barrel Color
White
Product Line
Mildliner

Description

Mildliner Double Ended Highlighter Assor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.