Mildliner Double Ended Highlighter Asst
- Mfr # 78205
- Zoro # G2549558
product price:Â
$
7.69
/ea
Sold in multiples of 65 for
$499.85
Key Features
Ink Color
Fluorescent Assorted
Features
Flexible, Non-toxic, Water Resistant Ink, Bleed Resistant Ink, Translucent, Double Ended, Smooth
Height
5.63"
Width
2.38"
Barrel Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78205
- Zoro #
- G2549558
- UPC #
- -
- Country of Origin
- United States
- Item
- Mildliner Double Ended Highlighter Asst
- Ink Color
- Fluorescent Assorted
- Features
- Flexible, Non-toxic, Water Resistant Ink, Bleed Resistant Ink, Translucent, Double Ended, Smooth
- Barrel Material
- Plastic
- Product Type
- Highlighter
- Product Line
- Mildliner
- Ink Type
- Liquid, Water Based
- Marker Point Style
- Chisel, Bullet
- Marker Point
- Fine
- Certifications & Standards
- AP Certified
Dimensions
- Height
- 5.63"
- Width
- 2.38"
- Depth
- 0.50"
Description
Mildliner Double Ended Highlighter Asst
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.