Pen, Gel, G-301, Rt, 0.7Mm, Bk
Mfr # 41311
Zoro # G7878092
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Ink Color
Black
Pen Type
Roller Ball
Point Size
0.7mm
Features
Pocket Clip, Non-slip
Grip
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41311
Zoro #
G7878092
UPC #
-
Country of Origin
Indonesia
Dimensions
Point Size
0.7mm
Pen Point Size
0.7 mm
Details
Ink Color
Black
Pen Type
Roller Ball
Item
Gel Retractable Pen
Features
Pocket Clip, Non-slip
Grip
Textured
Point Type
Medium
Barrel Color
Stainless Steel
Series
3
Retractable
Yes
Refillable
Yes
Product Line
Steel
Ink Type
Gel-based
Description
Pen,Gel,G-301,Rt,0.7Mm,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.