Zoro Homepage

Pen, Gel, Rt, 1Mm, Sarasa, Rd, PK12

  • Mfr # 46630

  • Zoro # G7878573


product price: $16.85
/pk 12, $1.40/ea

Key Features

Ink Color
Red
Pen Type
Gel
Point Size
1mm
Point Type
Bold
Features
Archival-safe, Scratch Resistant, Acid-free Ink, Visible Ink Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46630
Zoro #
G7878573
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
1mm
Pen Point Size
1 mm

Details

Ink Color
Red
Pen Type
Gel
Item
Retractable Pen
Point Type
Bold
Features
Archival-safe, Scratch Resistant, Acid-free Ink, Visible Ink Supply
Barrel Color
Translucent
Refillable
Yes
Retractable
Yes
Product Line
Sarasa
Ink Type
Pigment-based

Description

Pen,Gel,Rt,1Mm,Sarasa,Rd,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.