Shop ZEBRA
See all product information
Create Account
Pen SARASA dry X1+ Gel Pen - 0.7 mm Medium Pen Point - Refillable - Retractable - Blue Ink, 6PK
- Mfr # 41520
- Zoro # G523365881
product price:Â
$
16.45
/pk of 6, $2.74/ea
Key Features
Pen Type
Gel
Point Size
0.7 mm Medium
Ink Color
Blue
Grip Type
Latex-free, Soft
Features
Quick-drying Ink, Smudge-free, Clip, Left Handed, Smear-free, Antimicrobial, Refillable, Retractable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41520
- Zoro #
- G523365881
- UPC #
- 10045888415208
- Country of Origin
- Mexico
- Pen Type
- Gel
- Item
- Pen
- Ink Color
- Blue
- Grip Type
- Latex-free, Soft
- Features
- Quick-drying Ink, Smudge-free, Clip, Left Handed, Smear-free, Antimicrobial, Refillable, Retractable
- Barrel Material
- Plastic
Dimensions
- Point Size
- 0.7 mm Medium
Description
Pen SARASA dry X1+ Gel Pen - 0.7 mm Medium Pen Point - Refillable - Retractable - Blue Ink - Plastic Barrel - 1 Dozen, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.