
Sarasa Dry X1+ Gel Pen, Retractable, Medium 0.7 mm, Black Ink, White/Black Barrel, 12PK
Mfr # 41510
Zoro # G715661661
product price: $17.79
/pk 12, $1.48/eaKey Features
Ink Color
Black
Marking Tool Product Group
Sarasa® Dry X1+
Tip Style
Conical
Pen Type
Gel Pen
Pen Grip
Soft Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41510
Zoro #
G715661661
UPC #
-
Country of Origin
Mexico
Dimensions
Point Size
0.7 mm
Details
Ink Color
Black
Marking Tool Product Group
Sarasa® Dry X1+
Tip Style
Conical
Pen Type
Gel Pen
Item
Gel Pens
Pen Grip
Soft Latex
Marking Tool Color Family
Black
Barrel Color
White/Black
Description
The same Sarasa Dry X1+ you've come to love, with special built-in protection to help suppress the growth of bacteria on the pen surface. This pen uses a special resin incorporated into the plastic that makes it difficult for germs, bacteria, and viruses to grow on the surface of the product. Take notes with sharp confidence and this Zebra Sarasa retractable gel pen. The thick barrel with contoured rubber grip provides enhanced comfort and control. The pen glides across the pages without smearing or smudging due to its rapid-dry ink. Keep your home or office stocked.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.