Sarasa Dry X1+ Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, White/Blue Barrel, 12PK

  • Mfr # 41520

  • Zoro # G315661665


product price:  $17.79
/pk 12, $1.48/ea

Key Features

Point Size
0.7 mm
Marking Tool Color Family
Blue
Barrel Color
White/Blue
Pen Grip
Soft Latex
Ink Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41520
Zoro #
G315661665
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
0.7 mm

Details

Marking Tool Color Family
Blue
Barrel Color
White/Blue
Pen Grip
Soft Latex
Item
Gel Pens
Ink Color
Blue
Tip Style
Conical
Pen Type
Gel Pen
Marking Tool Product Group
Sarasa® Dry X1+

Description

The same Sarasa Dry X1+ you've come to love, with special built-in protection to help suppress the growth of bacteria on the pen surface. This pen uses a special resin incorporated into the plastic that makes it difficult for germs, bacteria, and viruses to grow on the surface of the product. Take notes with sharp confidence and this Zebra Sarasa retractable gel pen. The thick barrel with contoured rubber grip provides enhanced comfort and control. The pen glides across the pages without smearing or smudging due to its rapid-dry ink. Keep your home or office stocked.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.