Zoro Homepage

Sarasa Dry X10 Gel Retractable 0.7mm Blue Dozen

  • Mfr # 42620

  • Zoro # G2548876


product price: $14.19
/ea
Sold in multiples of 36 for $510.84

Key Features

Ink Color
Blue
Tip Style
Cone
Barrel Color
Blue
Features
Pocket Clip, Scratch Resistant, Acid-free Ink
Grip
Soft, Comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42620
Zoro #
G2548876
UPC #
-
Country of Origin
China

Dimensions

Pen Point Size
0.7 mm

Details

Ink Color
Blue
Item
Gel Pen
Tip Style
Cone
Barrel Color
Blue
Features
Pocket Clip, Scratch Resistant, Acid-free Ink
Grip
Soft, Comfort
Series
GR8
Product Line
Sarasa Dry
Ink Type
Gel-based
Pen Point
Medium
Retractable
Yes

Description

Sarasa Dry X10 Gel Retractable 0.7mm Blu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.