THERMAL TRANSFER RIBBON, Resin, Black
Mfr # 05100GS08407
Zoro # G616497444
product price: $179.99
/eaSold in multiples of 12 for $2,159.88
Free Shipping & Returns
Key Features
Color
Black
Compatible Printer Brand
Zebra
Ribbon Width
3.31 in
Ribbon Type
Desktop
Ribbon Material
Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05100GS08407
Zoro #
G616497444
UPC #
-
Country of Origin
China
Dimensions
Ribbon Width
3.31 in
Core Diameter
1/2 in
Ribbon Length
242 ft
Details
Color
Black
Item
THERMAL TRANSFER RIBBON
Compatible Printer Brand
Zebra
Ribbon Type
Desktop
Ribbon Material
Resin
Compatible Printer Model
GC420t, GK420t, GX420t, GX430t, LP2844T, LP3842, R2844-ZT, ZD500, ZD500R
Description
THERMAL TRANSFER RIBBON, Ribbon Type Desktop, Ribbon Material Resin, Compatible Printer Brand Zebra, Ribbon Width 3.31 in, Ribbon Length 242 ft, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.