THERMAL TRANSFER RIBBON, Wax, Black
Mfr # 05319GS08407
Zoro # G716497399
product price: $85.69
/ea
Free Shipping & Returns
Key Features
Color
Black
Core Diameter
1/2 in
Compatible Printer Model
Compatible Printer Brand
Zebra
Ribbon Material
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05319GS08407
Zoro #
G716497399
UPC #
-
Country of Origin
China
Dimensions
Core Diameter
1/2 in
Ribbon Width
3.31 in
Ribbon Length
242 ft
Details
Item
THERMAL TRANSFER RIBBON
Color
Black
Compatible Printer Model
Compatible Printer Brand
Zebra
Ribbon Material
Wax
Ribbon Type
Desktop
Description
THERMAL TRANSFER RIBBON
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.