Zoro Homepage

THERMALTRANSFERRIBBON, Resin/Wax, Black

  • Mfr # 05586GS08407

  • Zoro # G116497371


product price: $99.99
/ea
Sold in multiples of 12 for $1,199.88
Free Shipping & Returns

Key Features

Color
Black
Ribbon Material
Resin/Wax
Compatible Printer Brand
Zebra
Core Diameter
1/2 in
Compatible Printer Model
GC420d, GC420t, GK420d, GK420dHealthcare, GK420t, GK420tHealthcare, GT800, GX420d, GX420t, GX430, GX430t, LP2844, LP2844Z, R110Xi4, RP4T, TLP2844, TLP2844Z, TLP3844Z, ZD220, ZD220t, ZD230, ZD230t, ZD420c, ZD420c-HC, ZD420d, ZD420d-HC, ZD420t, ZD420t-HC, ZD421c, ZD421d, ZD421t, ZD500, ZD500R, ZD620d, ZD620d-HC, ZD620t, ZD620t-HC, ZD621d, ZD621t, ZQ520R, ZQ630R, ZT410 Series RFID Printers, ZT410 Silverline On Metal RFID Label, ZT411R, ZT420 Series RFID Printers, ZT421R, ZT610R, ZT620R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05586GS08407
Zoro #
G116497371
UPC #
-
Country of Origin
China

Dimensions

Core Diameter
1/2 in
Ribbon Width
3.31 in
Ribbon Length
242 ft

Details

Item
THERMAL TRANSFER RIBBON
Color
Black
Ribbon Material
Resin/Wax
Compatible Printer Brand
Zebra
Compatible Printer Model
GC420d, GC420t, GK420d, GK420dHealthcare, GK420t, GK420tHealthcare, GT800, GX420d, GX420t, GX430, GX430t, LP2844, LP2844Z, R110Xi4, RP4T, TLP2844, TLP2844Z, TLP3844Z, ZD220, ZD220t, ZD230, ZD230t, ZD420c, ZD420c-HC, ZD420d, ZD420d-HC, ZD420t, ZD420t-HC, ZD421c, ZD421d, ZD421t, ZD500, ZD500R, ZD620d, ZD620d-HC, ZD620t, ZD620t-HC, ZD621d, ZD621t, ZQ520R, ZQ630R, ZT410 Series RFID Printers, ZT410 Silverline On Metal RFID Label, ZT411R, ZT420 Series RFID Printers, ZT421R, ZT610R, ZT620R
Ribbon Type
Desktop

Description

THERMAL TRANSFER RIBBON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.