Z-Grip Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Clear/Black Barrel, PK24
Mfr # 12221
Zoro # G4250106
product price: $12.29
/pk 24, $0.51/eaKey Features
Ink Color
Black
Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Black
Features
Quick-drying Ink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12221
Zoro #
G4250106
UPC #
045888122215
Country of Origin
China
Dimensions
Point Size
1mm
Pen Point Size Type
Medium
Pen Point Size
1 mm
Pen Point Size Type Assortment
1 mm
Pen Point Size Assortment
1 mm
Description
Z-Grip Ballpoint Pen,Black,Med,PK24, Pen Ink Color Black, Series Z-Grip, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.