Shop ZEBRA PEN
See all product information
Create Account
Z-Grip Ballpoint Retractable Pen, 1.0mm, Black, 12PK
- Mfr # 22210
- Zoro # G923724394
product price:
$
12.99
/pk of 12, $1.08/ea
Key Features
Color
Black
Includes
12 Pens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22210
- Zoro #
- G923724394
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- Includes
- 12 Pens
Description
Looking for an everyday tool that doesn’t look or perform like one? The Z-Grip Ballpoint Retractable Pen delivers on all fronts: value, performance, comfort, and style. There's no need to compromise on any of the attributes you like in your pens as the Z-Grip Retractable Ballpoint Pen features easy-glide ink, a comfort ridged grip and a metal clip for durability. You'll feel the difference when you write, but not at the cash register. Ideal to use in a notebook, journal, planner, on invitation cards and almost any paper surface, the Z-Grip Retractable Ballpoint Pen features silky smooth low viscosity ink for quicker writing speeds and a smooth, skip-less writing experience. Get the job done right every time with a reliable, smooth-flowing pen. It’s the everyday value pen that you’ll reach for time and time again. Choosing a pen with low viscosity ink for those long meetings means you can hold the pen with less stress because the amount of pressure that needs to be applied is smaller. This results in a more comfortable writing experience that will make your reach for your Z-Grip pen again and again. Each pack includes 12 pens.