Z-Grip Retractable Ballpoint 1.0mm Assor
- Mfr # 12223
- Zoro # G2548237
product price:Â
$
11.69
/ea
Sold in multiples of 43 for
$502.67
Key Features
Ink Color
Orange, Black, Fuschia, Teal, Blue, Violet, Green, Red
Barrel Color
Clear
Clip Material
Metal
Pen Point
Medium
Product Line
Z-Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12223
- Zoro #
- G2548237
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pen Point Size
- 1 mm
Details
- Ink Color
- Orange, Black, Fuschia, Teal, Blue, Violet, Green, Red
- Item
- Z-Grip Retractable Ballpoint 1.0mm Assor
- Barrel Color
- Clear
- Clip Material
- Metal
- Pen Point
- Medium
- Product Line
- Z-Grip
- Retractable
- Yes
Description
Z-Grip Retractable Ballpoint 1.0mm Assor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.