Zoro Homepage

Z-Grip Retractable Ballpoint 1.0mm Black 5pk

  • Mfr # 22215

  • Zoro # G2548535


product price: $2.69
/ea
Sold in multiples of 205 for $551.45

Key Features

Ink Color
Black
Pen Type
Ball Point
Point Size
1mm
Features
Smooth, Clip, Latex-free, Low Viscosity
Barrel Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22215
Zoro #
G2548535
UPC #
-
Country of Origin
China

Dimensions

Point Size
1mm
Pen Point Size
1 mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Features
Smooth, Clip, Latex-free, Low Viscosity
Barrel Color
Clear
Grip Material
Rubber
Retractable
Yes
Product Line
Z-Grip
Pen Point
Medium
Clip Material
Metal

Description

Z-Grip Retractable Ballpoint 1.0mm Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.