Zoro Homepage
This item is Discontinued.
Zebra Pen Zebra Jimnie Gel Rollerball Pen, Medium, 0.7mm, Blue Ink, Dozen 44120

Zebra Jimnie Gel Rollerball Pen, Medium, 0.7mm, Blue Ink, Dozen (Discontinued)

  • Mfr # 44120
  • Zoro # G104919809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44120
Zoro #
G104919809
UPC #
45888441200
Country of Origin
Mexico

Dimensions

Point Size
0.7 mm

Details

Ink Color
Blue
Item
Gel Pen
Point Type
Medium
Features
Acid-free Ink
Barrel Color
Translucent
Ink Type
Water Based

Description

gel ink rollerball pens feature a soft rubber grip to provide writing comfort. Each pen offers water-based, smooth-flowing gel ink for scratch-free writing. Acid-free ink is archival-quality. See-through barrel provides visible ink color and supply. Non-refillable. Acid-free ink/rubber grip/archival-safe/visible ink supply. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.