Zoro Homepage

Zebra M-301 Mechanical Pencil, Lead/Eraser Refillable, 0.5mm, Black/Silver

  • Mfr # 54011

  • Zoro # G804941605


product price: $11.35
/ea
Sold in multiples of 3 for $34.05

Key Features

Material
Stainless Steel
Barrel Color
Silver, Black
Features
Lightweight, Non-slip, Eraser
Clip Material
Metal
Series
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54011
Zoro #
G804941605
UPC #
45888540118
Country of Origin
Japan

Dimensions

Lead Diameter
0.5 mm

Details

Item
Mechanical Pencil
Material
Stainless Steel
Barrel Color
Silver, Black
Features
Lightweight, Non-slip, Eraser
Clip Material
Metal
Series
3
Refillable
Yes
Grip Type
Textured
Product Line
Steel

Description

mechanical pencil features a lightweight yet durable stainless steel barrel with a nonslip grip. Use the sturdy metal pocket clip for easy storage and accessibility. Mechanical pencil offers a replaceable eraser with zebra's 83211 and is refillable with standard 0.5mm lead. Textured grip/non-slip/eraser/metal pocket clip/lightweight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.