
Zebra, MILDLINER DOUBLE ENDED HIGHLIGHTER, CHISEL/BULLET TIP, ASSORTED COLORS, 10 Pieces
Mfr # 78101
Zoro # G510826500
product price: $20.95
/eaKey Features
Depth
0.05"
Features
Translucent, Bleed Proof, Acid-free Ink, Non-toxic, Double Ended, Water Resistant Ink
Height
0.01"
Width
0.02"
Marker Point
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78101
Zoro #
G510826500
UPC #
45888781016
Country of Origin
Mexico
Dimensions
Depth
0.05"
Height
0.01"
Width
0.02"
Details
Features
Translucent, Bleed Proof, Acid-free Ink, Non-toxic, Double Ended, Water Resistant Ink
Marker Point
Fine
Ink Color
Assorted
Marker Point Style
Chisel, Bullet
Product Line
Mildliner
Clip Material
Plastic
Barrel Color
White
Product Type
Marker
Certifications & Standards
ACMI Certified AP Nontoxic
Description
Features a unique mild color that shows up softly on paper and a broad and fine point tip for all hand lettering and marking applications. Whether you are using it to organize your meeting notes or color code your calendar, stay on task with this dual tip marking tool. Highlighter Style: Pen; Highlighter Ink Color: Assorted; Color Family: Multicolor; Highlighter Ink Color Assortment: Blue; Blue-Green; Dark Blue; Gray; Green; Orange; Pink; Red; Violet; Yellow.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.