
Zebra Mildliner Double Ended Highlighter, Chisel/Bullet Tip, Assorted Colors, 5/Pack
Mfr # 78105
Zoro # G208589595
product price: $23.39
/eaSold in multiples of 2 for $46.78
Key Features
Features
Clip, Non-toxic, Smooth Writing, Dual Tip, Double Ended, Water Resistant Ink, Bleed Resistant Ink
Barrel Color
White
Marker Point
Fine, Broad
Certifications & Standards
AP
Marker Point Style
Bullet, Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78105
Zoro #
G208589595
UPC #
45888781054
Country of Origin
Mexico
Details
Features
Clip, Non-toxic, Smooth Writing, Dual Tip, Double Ended, Water Resistant Ink, Bleed Resistant Ink
Barrel Color
White
Marker Point
Fine, Broad
Certifications & Standards
AP
Marker Point Style
Bullet, Chisel
Product Line
Mildliner
Ink Color
Fluorescent Assorted
Product Type
Highlighter
Assembly Required
Yes
Product Material
Plastic
Description
zebra's mildliner features a unique mild color that shows up softly on paper and a broad and fine point tip for all hand lettering and marking applications. Whether you are using the mildliner for your bullet journal, planner, hand lettering or studying for your next exam, it will help you express yourself in a unique way!!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.