
Zebra Pen STEEL 7 Series F Refill Bold Point Ballpoint - Fine Point - Blue Ink - 2-/ Pack
Mfr # 85522
Zoro # G2549725
product price: $2.99
/ea
Sold in multiples of 218 for $651.82
Key Features
Pen Ink Color
Blue
Pen Tip
0.7 mm
Series
7
Compatibility
Zebra 301A Retractable Ballpoint Pens, F-301, F-301 Ultra, F-301 Ultra Designer, F-301 Compact, F-401, F-402, F-701
Pen Refill Point Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85522
Zoro #
G2549725
UPC #
-
Country of Origin
Indonesia
Details
Item
F-Refill 0.7mm Blue Ballpoint Ink 2pk
Pen Ink Color
Blue
Pen Tip
0.7 mm
Series
7
Compatibility
Zebra 301A Retractable Ballpoint Pens, F-301, F-301 Ultra, F-301 Ultra Designer, F-301 Compact, F-401, F-402, F-701
Pen Refill Point Type
Fine
Product Line
STEEL
Ink Type
Ballpoint
Cartridge Type
Non-Pressurized
Number of Markers
1
Description
F-Refill 0.7mm Blue Ballpoint Ink 2pk, Ink Type Ballpoint, Pen Ink Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.