This item is Discontinued.

Zebra Pen Zebra Pen ZEB87103-3 Zensations Assorted Color Lead Refills - Pack of 3 - 90 Count ZEB87103-3

Zebra Pen ZEB87103-3 Zensations Assorted Color Lead Refills - Pack of 3 - 90 Count (Discontinued)

  • Mfr # ZEB87103-3
  • Zoro # G703853412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEB87103-3
Zoro #
G703853412
UPC #
194629110605
Country of Origin
China

Description

Zensations Mechanical Colored Pencils Lead Refills are 2.0mm and provide smooth, rich, vibrant colors that blend easily for shading and color mixtures. This 2.0mm lead holds up to the pressures of beginning writers and never needs sharpening. They are perfect for writing, coloring and illustrations. Each pack includes 30 rich colors and were designed to complement Zensations Mechanical Colored Pencils.

Features
  • Zensations Assorted Color Lead Refills
  • 2 mm non-toxic colored lead mechanical pencil refills; great for writing, coloring books and illustration
  • Rich, blendable colors that are AP non-toxic
  • Durable 2 mm lead that holds up to the pressures of beginning writers and never needs sharpening
  • Smooth, rich, vibrant colors that blend easily for shading and color mixtures
  • Designed to complement Zensations Mechanical Colored Pencils
  • Pack of 3
  • 90 Count
Includes:
  • 90 Zensations Colored Lead Refills
Specifications
  • Material: Lead & Metal
  • Age: 6+ years
  • Grade: Grade 1+
  • Dimension: 7.50" L x 3.63" W x 1.86" H
  • Weight: 0.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.