Zoro Homepage

Zebra Sarasa Grand Gel LV-Refill - 0.70 mm, Medium Point - Black Ink - Scratch-free - 2 Pack

  • Mfr # 87012

  • Zoro # G2549734


product price: $2.49
/ea
Sold in multiples of 255 for $634.95

Key Features

Pen Ink Color
Black
Point Size
0.70 mm
Ink Type
Gel
Features
Scratch-free
Compatibility
Zebra Ballpoint Pen Jimnie Gel, Sarasa Gel, Air Fit Gel and Kendo Gel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87012
Zoro #
G2549734
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
0.70 mm

Details

Item
LV-Refill 0.7mm Black 2pk
Pen Ink Color
Black
Ink Type
Gel
Features
Scratch-free
Compatibility
Zebra Ballpoint Pen Jimnie Gel, Sarasa Gel, Air Fit Gel and Kendo Gel
Pen Refill Point Type
Medium

Description

LV-Refill 0.7mm Black 2pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.