Zoro Homepage

Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Black Ink, Dozen

  • Mfr # 22410

  • Zoro # G304919562


product price: $36.85
/ea

Key Features

Ink Color
Black
Tip Style
Conical
Grip
Comfort, Soft
Features
Visible Ink Supply, Non-slip
Barrel Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22410
Zoro #
G304919562
UPC #
45888224100
Country of Origin
China

Dimensions

Pen Point Size
1 mm

Details

Ink Color
Black
Item
Ballpoint Pen
Tip Style
Conical
Grip
Comfort, Soft
Features
Visible Ink Supply, Non-slip
Barrel Color
Gray
Product Line
Z-Grip MAX
Clip Material
Metal
Retractable
Yes
Pen Point
Medium

Description

retractable ballpoint pen features a wide barrel, large soft rubber grip for writing comfort and control, designer metal pocket clip rubber grip. click here for inventory clearance pens & markers this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.