
Zebra Z-Grip Retractable Ballpoint Pen, Black Ink, Medium, 24/Pack
Mfr # 12221
Zoro # G304908160
product price: $22.79
/eaSold in multiples of 2 for $45.58
Key Features
Ink Color
Black
Features
Quick-drying Ink
Barrel Color
Clear
Clip Material
Metal
Pen Point
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12221
Zoro #
G304908160
UPC #
45888122215
Country of Origin
China
Dimensions
Pen Point Size
1 mm
Details
Ink Color
Black
Item
Ballpoint Pen
Features
Quick-drying Ink
Barrel Color
Clear
Clip Material
Metal
Pen Point
Medium
Product Line
Z-Grip
Retractable
Yes
Description
experience superb writing comfort with the soft rubber grip. Retractable pen protects pockets and purses. Quick-drying ink reduces smearing to keep your documents clean and safe. Visible reservoir lets you keep an eye on your ink level. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.