Performance Desktop Printer, 203 dpi (Discontinued)
- Mfr # ZD62042-T01G00EZ
- Zoro # G8292456
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZD62042-T01G00EZ
Zoro #
G8292456
UPC #
-
Country of Origin
China
Dimensions
For Core Dia.
1 in
Overall Height
7 1/2 in
Width
8"
Battery Size
100 to 240V AC
Max. Ribbon Length
244 ft, 984 ft
Overall Depth
10 1/2 in
Height
7.6"
Max. Print Width
4.09 in
Depth
10.5"
Overall Width
8 in
Font Size
Scalable
Description
Performance Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZD620, For Core Dia. 1 in, 10 1/2 in Overall Depth, 7 1/2 in Overall Height, 8 in Overall Width, 5.5 lb Weight, Printing Software Compatibility EPL, Link-OS, ZPL, 2750 mAh Battery (Optional), Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.